Motion
5016
Spray Bottle - Color: Natural, Polyethylene Material, 16 oz Capacity
Mi Item #06823388
MFR #5016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Natural, Polyethylene Material, 16 oz Capacity
Mi Item #06823388
MFR #5016

Mfr description
5016 BOTTLE 16 OZ
  • Made in the USA
  • 28mm/400 neck finish
  • Made of polyethylene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.375 in

Details

  • Bottle Configuration
    Bottle
  • Capacity
    16 oz
  • Color
    Natural
  • Harmonization Code
    3923300010
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)