1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Impact Products
5032SS
Spray Bottle - Color: Natural/Red/Black, Polyethylene Material, 32 oz Capacity
MI ITEM #
06823389
MFR #
5032SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Cleaning Supplies
Spray Bottles
Impact Products 5032SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Products
5032SS
Spray Bottle - Color: Natural/Red/Black, Polyethylene Material, 32 oz Capacity
MI ITEM #
06823389
MFR #
5032SS
Mfr description
5022WG BOTTLE 22 OZ GRADUATIONS
Made in the USA
3 Spray Alert bottles and 3 Smazer general purpose trigger sprayers, assembled
Sprayers are no leak design
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
8.125 in
Details
Bottle Configuration
Bottle with Sprayer
Capacity
32 oz
Color
Natural/Red/Black
Harmonization Code
3923300010
Material
Polyethylene
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items