Motion
7756-3
Gator® Garbage Receptacle Lid - Gray, Plastic, For Use With Gator 55 Gallon Container-7755-3
MI ITEM #06823465
MFR #7756-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gator® Garbage Receptacle Lid - Gray, Plastic, For Use With Gator 55 Gallon Container-7755-3
MI ITEM #06823465
MFR #7756-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7756-3 LID GATOR 55 GAL PLASTIC GRAY
  • Built in air venting passages provide up to 75% reduction in the force to remove a filled liner
  • With lid locked, container is animal and spill resistant even if tipped over
  • Offset ridge design allows container to nest without jamming
  • Handles have a larger radius and a deeper well for easier moving and lifting.
  • Deeper wider bottom hand grip pockets slots for easier container dumping
  • The container and lid are both NSF Standard 2 & 21 listed and approved.

Specifications

  • Shape
    Round
  • Material
    Plastic
  • Color Finish
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought