Motion
WH60
Tymsaver Plastic II Mop Handle - Clamp-Style, Handle Length; 60 in
MI ITEM #06823858
MFR #WH60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tymsaver Plastic II Mop Handle - Clamp-Style, Handle Length; 60 in
MI ITEM #06823858
MFR #WH60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WH60 HANDLE MOP TYMSAVER II CLAMP HEAD
  • Clamp-style head quickly grasps mops for simple use
  • Injection-molded head is completely rust-free and corrosion-free
  • Fiberglass shaft won't warp, rust or rot to provide lasting performance
  • Nonmarring materials allow you to safely clean surfaces without scratching

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Clamp-Style
  • Handle Length
    60 in
  • Handle Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought