Overview
Mfr description
7308 CONE SAFETY 18 INCH
- Flanges on base allow air to flow through to prevent tipping over@Wide base features rugged bottom to enhance grip to floor@Orange color is visible from a distance for increased effectiveness@Weighted base creates low center of gravity to avoid being knocked over
- Impact Products 18" Safety Cone
Specifications
- Cone ColorOrange
- Cone Height18 in
- Product TypeTraffic Cones
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data