Motion
7916
Spray Bottle Trigger Sprayer - Color: White/White, 16 oz Capacity
MI ITEM #06823973
MFR #7916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle Trigger Sprayer - Color: White/White, 16 oz Capacity
MI ITEM #06823973
MFR #7916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7916 TRIGGER SPRYR STANDAND 7 1/4 IN
  • Made in the USA
  • To use with 5016 Bottle
  • not a re-shipper
  • 28mm/400 neck finish
  • adjustable nozzle

Specifications

  • Bottle Configuration
    Trigger Sprayer
  • Capacity
    16 oz
  • Color
    White/White
  • Harmonization Code
    8424909080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text