Motion
8Y/2637-3Y

Impact Products
8Y/2637-3Y

Sidepress Bucket & Wringer - Color: Yellow, 35 qt Capacity
MI ITEM #06824160
MFR #8Y/2637-3Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
8Y/2637-3Y

Sidepress Bucket & Wringer - Color: Yellow, 35 qt Capacity
MI ITEM #06824160
MFR #8Y/2637-3Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8Y/2637-3Y COMBO SIDEPRESS WRINGER
  • Wave arresting water diffuser reduces spills
  • Longer wringer handle generates greater pressure; posi-grip handle, non-marking castors
  • Integrated hold-areas for a wet floor sign, mop handle and putty knife
  • Stable base and caster placement increases tip resistance and maneuverability
  • Optional dirty water bucket captures waste water, increasing square feet cleaned per gallon.
  • Optional sediment drain grate traps waterborne sediment in bottom of bucket

Specifications

  • Product Types
    Bucket & Wringer
  • Color
    Yellow
  • Pail/Bucket Capacity
    35 qt (US)
  • Pail/Bucket Length
    21.62 in
  • Pail/Bucket Width
    16.00 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought