Motion
3316
Stiff Putty Knife - Stainless Steel Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
MI ITEM #06824507
MFR #3316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stiff Putty Knife - Stainless Steel Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
MI ITEM #06824507
MFR #3316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3316 KNIFE PUTTY 1 1/2 INCH STIFF MIRROR
  • Ergonomic handle with thumb support for a more comfortable and safe hold
  • Stainless steel blade is rust-resistant and solvent-proof with a ground mirror finish
  • Polypropylene handle is chemical-resistant and solvent-resistant
  • Use the hole cut in the handle for hanging
  • Black and Silver; 1 / Each

Specifications

  • Blade Width
    1-1/2 in
  • Blade Material
    Stainless Steel
  • Handle Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought