Motion
5024SS
Spray Bottle - Color: Natural/Red/Black, Polyethylene Material, 24 oz Capacity
Mi Item #06824516
MFR #5024SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Natural/Red/Black, Polyethylene Material, 24 oz Capacity
Mi Item #06824516
MFR #5024SS

Mfr description
5024SS BOTTLE 24 OZ SPRAY ALERT 4806
  • Made in the USA
  • 3 Spray Alert bottles and 3 Smazer general purpose trigger sprayers, assembled
  • Sprayers are no leak design
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.3

Details

  • Bottle Configuration
    Bottle with Sprayer
  • Capacity
    24 oz
  • Color
    Natural/Red/Black
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)