Motion
5032WG
Spray Bottle - Color: Natural, Polyethylene Material, 32 oz Capacity
MI ITEM #06824517
MFR #5032WG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Natural, Polyethylene Material, 32 oz Capacity
MI ITEM #06824517
MFR #5032WG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5032SS BOTTLE 32 OZ SPRAY ALERT 4906
  • Made in the USA
  • 28mm/400 neck finish
  • Made of polyethylene
  • Dilution ratios
  • FDA compliant

Specifications

  • Bottle Configuration
    Bottle
  • Capacity
    32 oz
  • Color
    Natural
  • Material
    Polyethylene
  • Height
    10.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought