Motion
246128313
Oil Seal - Split, 9.625 in Shaft Dia., 10.875 in OD, 0.625 in Overall Width, Model 26 Design, Mill-Right V Lip Material
Mi Item #06824602
MFR #246128313
Price$2,184.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 9.625 in Shaft Dia., 10.875 in OD, 0.625 in Overall Width, Model 26 Design, Mill-Right V Lip Material
Mi Item #06824602
MFR #246128313

Mfr description
26X8318 MILL-RIGHT V (98417) SPLIT
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,184.75/each

Specifications

Dimensions

  • Outside Diameter
    10.875 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    9.625 in

Details

  • Design Type
    Model 26
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    24612-8313
  • Manufacturer Upc Number
    717744811013
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)