Motion
1113193C TOWER CLIMBING HARNESS EXO FIT NEX XLARGE

3M
1113193C TOWER CLIMBING HARNESS EXO FIT NEX XLARGE

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, X-Large Size, 420 lb Weight Capacity
Mi Item #06824666
MFR #1113193C TOWER CLIMBING HARNESS EXO FIT NEX XLARGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113193C TOWER CLIMBING HARNESS EXO FIT NEX XLARGE

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, X-Large Size, 420 lb Weight Capacity
Mi Item #06824666
MFR #1113193C TOWER CLIMBING HARNESS EXO FIT NEX XLARGE

Mfr description
1113193C TOWER CLIMBING HARNESS EXO FIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Capacity
    420 lb
  • Color
    Blue & Gray
  • D Ring Locations
    Back, Side Front
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)