Motion
ARP20K-01BE1-3Y

SMC CORP OF AMERICA
ARP20K-01BE1-3Y

Precision Regulator - 1/8 BSPT, 1.16 to 87 psi
MI ITEM #06824702
MFR #ARP20K-01BE1-3Y
List Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP20K-01BE1-3Y

Precision Regulator - 1/8 BSPT, 1.16 to 87 psi
MI ITEM #06824702
MFR #ARP20K-01BE1-3Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.15/each for your price

Overview

Mfr description
ARP20K-01BE1-3Y PRECISION REGULATOR

Specifications

  • Maximum Set Pressure
    87 psi
  • Set Pressure Range
    1.16 to 87 psi
  • Maximum Operating Pressure
    100 psi
  • Thread Standard
    Rc
  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    With Backflow Function
  • Digital Pressure Switch
    Output: NPN Output, Electrical Entry: Wiring Bottom Entry
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text