Motion
7310 BEN1GAF

SKF
7310 BEN1GAF

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06824806
MFR #7310 BEN1GAF
Price$519.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7310 BEN1GAF

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #06824806
MFR #7310 BEN1GAF

Mfr description
7310 BEN1GAF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.32/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.56 lbs, 1.16 kg

Details

  • Ball Retainer Material
    Machined Steel
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68.9 kN, 15489 lbf
  • Radial Static Load Capacity
    47.5 kN, 10678 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)