Motion
MGJ10-20-F8NL-61

SMC CORP OF AMERICA
MGJ10-20-F8NL-61

MGJ10-20-F8NL-61
Mi Item #06824907
MFR #MGJ10-20-F8NL-61
Price$289.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGJ10-20-F8NL-61

MGJ10-20-F8NL-61
Mi Item #06824907
MFR #MGJ10-20-F8NL-61

Mfr description
MGJ10-20-F8NL-61 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.91/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Miniature Guide Rod
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGJ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)