Motion
XPD1432PXT35-38
Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width, XT Hub
MI ITEM #06825129
MFR #XPD1432PXT35-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width, XT Hub
MI ITEM #06825129
MFR #XPD1432PXT35-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPD1432PXT35-38 14X32 CF XT35 PRO DUTY
  • Profiled end disc
  • Industry leading 10-year warranty
  • Single pulley solution

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT35
  • Weight
    180 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text