Motion
28012

MARKAL
28012

Tempil® Tempilstik® Fast, Accurate Surface Temperature Indicator - Melting Temperature: 200 °F
Mi Item #06825282
MFR #28012
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
28012

Tempil® Tempilstik® Fast, Accurate Surface Temperature Indicator - Melting Temperature: 200 °F
Mi Item #06825282
MFR #28012

Mfr description
28012 TEMPIL STICK
  • 116 temperatures available from 100°F(38°C) to 2000°F(1093°C)
  • Stick instantly melts at designated temperature for easy and immediate visual inspection.
  • Calibration-free with 100% reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Weight
    0.03 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    3822000002
  • Includes Pocket Clip
    Pocket Clip Included
  • Melting Temperature
    200 °F
  • Package Quantity
    1
  • Standards Met
    ANSI/ASME Code B31.1 and B31.3., ASME Code Sec. I, III and VIII, AWS D1.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)