Motion
28035
TS0400: TEMPILSTIK 400 F / 204 C
MI ITEM #06825288
MFR #28035
Your Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TS0400: TEMPILSTIK 400 F / 204 C
MI ITEM #06825288
MFR #28035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.10/each(List $38.82)

Overview

Mfr description
28035 TEMPIL STICK 400 DEGREE
  • 116 temperatures available from 100°F(38°C) to 2000°F(1093°C)
  • Stick instantly melts at designated temperature for easy and immediate visual inspection.
  • Calibration-free with 100% reliability
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated
  • Comply with preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3.
  • Imprinted part number, temperature and lot code across entire stick for improved traceability
  • Made in U.S.A.

Specifications

  • Melting Temperature
    +400 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Standards Met
    ANSI/ASME Code B31.1 and B31.3., ASME Code Sec. I, III and VIII, AWS D1.1
  • Package Quantity
    1
  • Weight
    0.03 lbs
  • Length
    0.625 in
  • Height
    0.625 in
  • Harmonization Code
    3822000002
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text