Motion
ZU1046324
Grout Cleaner & Brightener
Mi Item #06825335
MFR #ZU1046324
Price$18.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grout Cleaner & Brightener
Mi Item #06825335
MFR #ZU1046324

Mfr description
ZU1046324 ZEP GROUT CLNR & BRIGHTENER
  • Pro strength formula; Deep clean grout lines; Keeps grout color intact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.66/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Overall Height
    10.5 in
  • Overall Width
    3.43 in
  • Package Size
    4 x 32 oz
  • Storage Dimension Height
    11 in
  • Storage Dimension Length
    7.2 in
  • Storage Dimension Width
    7.5 in
  • Weight
    2.475 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Soap scum, dirt, build up
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Grout cleaner and brightener
  • Color
    Light yellow
  • Composition
    urea hydrochloride, hydrochloric acid, surfactants
  • Concentration
    Ready-to-Use
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    21709009897
  • Package Quantity
    4 Per Case
  • Product Line
    Zep
  • Product Types
    Bathroom Care
  • Prop 65 Statement
    *
  • Scent
    Characteristic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Grout and tile
  • UPC_NO
    20021709009891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)