Overview
Mfr description
23096-BEA-XL-MB1-H140 SPHERICAL ROLLER
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Series230
- UPC_NO4026677550118
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data