Motion
16-820/XXL
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, PolyKor Material
Mi Item #06825494
MFR #16-820/XXL
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, PolyKor Material
Mi Item #06825494
MFR #16-820/XXL

Mfr description
16-820/2XL G-TEK CR SEAMLESS KNIT GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Double-Dipped Latex MicroSurface coated palm and knuckles help extend the life of the glove and provide excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    80 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Construction
  • Back Material
    PolyKor
  • Coated Design
    Palm, Fingers, Knuckles
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Polyurethane
  • Color
    Salt & Pepper
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • EN388
    3 X43D
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Includes
    Acrylic Lining
  • Industry Use
    Manufacturing, Construction
  • Insulated
    Yes
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Salt and Pepper
  • Liner Material
    PolyKor
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    16-820/2XL
  • Manufacturer Upc Number
    616314131110
  • Material
    PolyKor
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Abrasion, Puncture, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI A4 Cut, ANSI 4 Puncture, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314131110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)