1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
2100050 CONCRETE ANCHOR STRAP
Anchor Strap - 42 in Long, 310 lb Capacity
Mi Item #
06825500
MFR #
2100050 CONCRETE ANCHOR STRAP
Price
$24.02
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Anchor Slings and Cables
3M 2100050 CONCRETE ANCHOR STRAP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
2100050 CONCRETE ANCHOR STRAP
Anchor Strap - 42 in Long, 310 lb Capacity
Mi Item #
06825500
MFR #
2100050 CONCRETE ANCHOR STRAP
Mfr description
2100050 CONCRETE ANCHOR STRAP
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.02
/each
Add to Cart
Specifications
Dimensions
Length
42 in
Line Width Or Diameter
1-3/4 in
Details
Capacity
310 lbs
End Connections
D-Ring
UPC_NO
648250160466
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items