Specifications
Dimensions
- Length60 ft
Details
- Additional DetailsAdvanced™ Tripod, Salalift™ II Winch & Sealed Blok™ 3-Way SRL
- Capacity310 lbs
- Line MaterialGalvanized Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)