Motion
CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75

Lufkin - Tape Measure
CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75

75' x 1/2" Silver Steel Blade Tape Measure 1/8" & Metric Equivalency Table Graduation, Inch/Metric Graduation Style, Chrome Metal Case
MI ITEM #06825519
MFR #CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75

75' x 1/2" Silver Steel Blade Tape Measure 1/8" & Metric Equivalency Table Graduation, Inch/Metric Graduation Style, Chrome Metal Case
MI ITEM #06825519
MFR #CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Metal
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210

Overview

Mfr description
CN1295SMEN TAPE,OIL GAG,F/5871/2,1/2"X75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought