Motion
C2750DMMN TAPE 50M PEERLESS CHROME ENGR

Lufkin - Tape Measure
C2750DMMN TAPE 50M PEERLESS CHROME ENGR

164' x 1/4" Silver Steel Blade Tape Measure 1, 1/10 & 1/100" Graduation, Inch/Metric Graduation Style, Chrome Vinyl Clad Steel Case
Mi Item #06825615
MFR #C2750DMMN TAPE 50M PEERLESS CHROME ENGR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C2750DMMN TAPE 50M PEERLESS CHROME ENGR

164' x 1/4" Silver Steel Blade Tape Measure 1, 1/10 & 1/100" Graduation, Inch/Metric Graduation Style, Chrome Vinyl Clad Steel Case
Mi Item #06825615
MFR #C2750DMMN TAPE 50M PEERLESS CHROME ENGR

Mfr description
C2750DMMN TAPE 50M PEERLESS CHROME ENGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1, 1/10, 1/100 in

Details

  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)