1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
LUFKIN BRS SQ PLUMB BOB 20OZ MET 570G OUTAGE
MI ITEM #
06825617
MFR #
T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Plumb Bobs
Lufkin - Tape Measure T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
LUFKIN BRS SQ PLUMB BOB 20OZ MET 570G OUTAGE
MI ITEM #
06825617
MFR #
T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
Mfr description
T150MMN PLUMB BOB BRASS OUTAGE 570 GRAMS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
22.00 mm
Length
152.40 mm
Weight
20.00 oz
Details
Material
Brass
PSC Code
5210
Replaceable Tip
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items