Motion
C2920MME590N TAPE 20M/66 OIL GAGE CHROME

Lufkin - Tape Measure
C2920MME590N TAPE 20M/66 OIL GAGE CHROME

66' x 1/2" Silver Steel Blade Tape Measure Metric Equivalency Table Graduation, Inch/Metric Graduation Style, Chrome Metal Case
Mi Item #06825620
MFR #C2920MME590N TAPE 20M/66 OIL GAGE CHROME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C2920MME590N TAPE 20M/66 OIL GAGE CHROME

66' x 1/2" Silver Steel Blade Tape Measure Metric Equivalency Table Graduation, Inch/Metric Graduation Style, Chrome Metal Case
Mi Item #06825620
MFR #C2920MME590N TAPE 20M/66 OIL GAGE CHROME

Mfr description
C2920MME590N TAPE 20M/66 OIL GAGE CHROME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Metal
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)