Motion
OC1276DN TAPE REPL BLD PERL ENGR 1/4X100

Lufkin - Tape Measure
OC1276DN TAPE REPL BLD PERL ENGR 1/4X100

OC1276DN TAPE REPL BLD PERL ENGR 1/4X100
Mi Item #06825622
MFR #OC1276DN TAPE REPL BLD PERL ENGR 1/4X100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
OC1276DN TAPE REPL BLD PERL ENGR 1/4X100

OC1276DN TAPE REPL BLD PERL ENGR 1/4X100
Mi Item #06825622
MFR #OC1276DN TAPE REPL BLD PERL ENGR 1/4X100

Mfr description
OC1276DN TAPE REPL BLD PERL ENGR 1/4X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/100 in

Details

  • Finish Coating
    Chrome, Yellow
  • Graduation Style
    Inch
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)