Motion
CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M

Lufkin - Tape Measure
CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M

Tape Measure - 50 ft Blade Length, Silver Blade Color
Mi Item #06825634
MFR #CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M
Price$472.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M

Tape Measure - 50 ft Blade Length, Silver Blade Color
Mi Item #06825634
MFR #CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M

Mfr description
CN1293SMEF59N TAPE OIL GAG 1/2"X50'/15M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.95/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Metal
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103296733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)