Motion
C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL

Lufkin - Tape Measure
C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL

200' x 1/4" Silver Steel Blade Tape Measure 1/100" Graduation, Inch Graduation Style, Chrome Metal Case
MI ITEM #06825636
MFR #C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL

200' x 1/4" Silver Steel Blade Tape Measure 1/100" Graduation, Inch Graduation Style, Chrome Metal Case
MI ITEM #06825636
MFR #C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C1278DN TAPE 1/4"X200' SURVEY/ENG PEERL

Specifications

  • Graduation
    1/100 in
  • Blade Material
    Steel
  • Blade Color
    Silver
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Color
    Chrome
  • Case Material
    Metal
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text