Motion
C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"

Lufkin - Tape Measure
C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"

Tape Measure - 50 ft Blade Length, White Blade Color
Mi Item #06825642
MFR #C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"
Price$265.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"

Tape Measure - 50 ft Blade Length, White Blade Color
Mi Item #06825642
MFR #C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"

Mfr description
C213CXN TAPE 1/10 LONG ANCHOR 3/8"X600"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.55/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Graduation
    1/10 in

Details

  • Belt Clip
    No
  • Blade Color
    White
  • Color
    Black
  • Finish Coating
    Chrome (Case)
  • Graduation Style
    B4
  • PSC Code
    5210
  • UPC_NO
    037103296481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)