Motion
C2730MMN TAPE PEERLESS 30M      C2730MM

Lufkin - Tape Measure
C2730MMN TAPE PEERLESS 30M C2730MM

98' x 6mm Silver Steel Blade Tape Measure 1mm Graduation, Metric Graduation Style, Chrome Steel Case
MI ITEM #06825644
MFR #C2730MMN TAPE PEERLESS 30M C2730MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C2730MMN TAPE PEERLESS 30M C2730MM

98' x 6mm Silver Steel Blade Tape Measure 1mm Graduation, Metric Graduation Style, Chrome Steel Case
MI ITEM #06825644
MFR #C2730MMN TAPE PEERLESS 30M C2730MM

Mfr description
C2730MMN TAPE PEERLESS 30M C2730MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1.00 mm

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Steel
  • Color
    Chrome
  • Graduation Style
    Metric
  • PSC Code
    5210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)