Motion
O950020GN WELL TAPE 500' WITH 20' GRAD

Lufkin - Tape Measure
O950020GN WELL TAPE 500' WITH 20' GRAD

WELL TAPE 500FT
MI ITEM #06825656
MFR #O950020GN WELL TAPE 500' WITH 20' GRAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
O950020GN WELL TAPE 500' WITH 20' GRAD

WELL TAPE 500FT
MI ITEM #06825656
MFR #O950020GN WELL TAPE 500' WITH 20' GRAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
O950020GN WELL TAPE 500' WITH 20' GRAD

Specifications

  • Graduation
    20 ft
  • Blade Material
    Steel
  • Blade Color
    Silver
  • Color
    Orange
  • Case Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought