Motion
C21616THBLKN TAPE BLK-ANCHOR CHEM CL

Lufkin - Tape Measure
C21616THBLKN TAPE BLK-ANCHOR CHEM CL

Tape Measure - 100 ft Blade Length, Silver Blade Color
MI ITEM #06825662
MFR #C21616THBLKN TAPE BLK-ANCHOR CHEM CL
List Price$421.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C21616THBLKN TAPE BLK-ANCHOR CHEM CL

Tape Measure - 100 ft Blade Length, Silver Blade Color
MI ITEM #06825662
MFR #C21616THBLKN TAPE BLK-ANCHOR CHEM CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$421.73/each for your price

Overview

Mfr description
C21616THBLKN TAPE BLK-ANCHOR CHEM CL

Specifications

  • Blade Length
    100 ft
  • Graduation
    1/16 in
  • Blade Material
    Steel
  • Blade Color
    Silver
  • UPC_NO
    037103296504
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Vinyl
  • Color
    Chrome
  • Case Material
    Steel
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought