Motion
CN1294SF590N TAPE OIL GAGING CHR/NUB

Lufkin - Tape Measure
CN1294SF590N TAPE OIL GAGING CHR/NUB

Tape Measure - 66 ft Blade Length
Mi Item #06825664
MFR #CN1294SF590N TAPE OIL GAGING CHR/NUB
Price$522.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1294SF590N TAPE OIL GAGING CHR/NUB

Tape Measure - 66 ft Blade Length
Mi Item #06825664
MFR #CN1294SF590N TAPE OIL GAGING CHR/NUB

Mfr description
CN1294SF590N TAPE OIL GAGING CHR/NUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$522.88/each

Specifications

Dimensions

  • Blade Length
    66 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Color
    Silver
  • Finish Coating
    Nickel, Chrome
  • Graduation Style
    D1
  • PSC Code
    5210
  • UPC_NO
    037103296757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)