Motion
C1293SF590N TAPE OIL GAG CH 1/2"X50'

Lufkin - Tape Measure
C1293SF590N TAPE OIL GAG CH 1/2"X50'

50' x 1/2" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Metal Case
MI ITEM #06825667
MFR #C1293SF590N TAPE OIL GAG CH 1/2"X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C1293SF590N TAPE OIL GAG CH 1/2"X50'

50' x 1/2" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Metal Case
MI ITEM #06825667
MFR #C1293SF590N TAPE OIL GAG CH 1/2"X50'

Mfr description
C1293SF590N TAPE OIL GAG CH 1/2"X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Metal
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)