Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C2750MMECALN TAPE C2750MME CALIBRATED

164' x 1/4" Silver Steel Blade Tape Measure 1/10' Graduation, Inch/Metric Graduation Style, Chrome Steel Case
MI ITEM #06825668
MFR #C2750MMECALN TAPE C2750MME CALIBRATED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C2750MMECALN TAPE C2750MME CALIBRATED

Specifications

  • Graduation
    1/10 ft
  • Blade Material
    Steel
  • Blade Color
    Silver
  • PSC Code
    5210
  • Graduation Style
    Inch/Metric
  • Color
    Chrome
  • Case Material
    Steel
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought