Motion
9150LN REEL SURVEY/ENG.TAPES 1/2"X50'

Lufkin - Tape Measure
9150LN REEL SURVEY/ENG.TAPES 1/2"X50'

Tape Measure - 50 ft Blade Length, Silver Blade Color
MI ITEM #06825673
MFR #9150LN REEL SURVEY/ENG.TAPES 1/2"X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
9150LN REEL SURVEY/ENG.TAPES 1/2"X50'

Tape Measure - 50 ft Blade Length, Silver Blade Color
MI ITEM #06825673
MFR #9150LN REEL SURVEY/ENG.TAPES 1/2"X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9150LN REEL SURVEY/ENG.TAPES 1/2"X50'

Specifications

  • Blade Length
    50 ft
  • Graduation
    1/8 in
  • Blade Material
    Steel
  • Blade Color
    Silver
  • UPC_NO
    037103296290
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Chrome
  • Color
    Chrome
  • Case Material
    Metal
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text