Motion
C106TPM
20' x 10mm Silver Steel Blade Tape Measure 1" Graduation, Decimal/Metric Graduation Style, Brown Vinyl Clad Steel Case
Mi Item #06825675
MFR #C106TPM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' x 10mm Silver Steel Blade Tape Measure 1" Graduation, Decimal/Metric Graduation Style, Brown Vinyl Clad Steel Case
Mi Item #06825675
MFR #C106TPM

Mfr description
C106TPMN 6M ARTISAN TREE TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6.5 m
  • Blade Width
    10 mm
  • Graduation
    1 in
  • Weight
    0.56 lb

Details

  • Action
    Non-Locking
  • Blade Color
    Silver
  • Blade Material
    Steel
  • Body Material
    Steel, Vinyl
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Decimal/Metric
  • Measurement System
    Metric
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Tree Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)