1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
CN1298SME590N TAPE 1/2"X125'/38M OIL
Tape Measure - 125 ft Blade Length, Silver Blade Color
MI ITEM #
06825685
MFR #
CN1298SME590N TAPE 1/2"X125'/38M OIL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure CN1298SME590N TAPE 1/2"X125'/38M OIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
CN1298SME590N TAPE 1/2"X125'/38M OIL
Tape Measure - 125 ft Blade Length, Silver Blade Color
MI ITEM #
06825685
MFR #
CN1298SME590N TAPE 1/2"X125'/38M OIL
Mfr description
CN1298SME590N TAPE 1/2"X125'/38M OIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
125 ft
Graduation
1/8 in
Details
Blade Color
Silver
Blade Material
Steel
Case Material
Vinyl Clad Steel
Color
Chrome
Finish Coating
Chrome
Graduation Style
Inch/Metric
PSC Code
5210
UPC_NO
037103296825
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items