Motion
120PN 120P 3/8IN X 240IN ARTISIAN TP

Lufkin - Tape Measure
120PN 120P 3/8IN X 240IN ARTISIAN TP

1/64 Inch Graduation, 240 Inch Measurement, Steel Diameter Tape Measure 3/8 Inch Wide, 0.008 Inch Thick
MI ITEM #06825693
MFR #120PN 120P 3/8IN X 240IN ARTISIAN TP
Price$236.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
120PN 120P 3/8IN X 240IN ARTISIAN TP

1/64 Inch Graduation, 240 Inch Measurement, Steel Diameter Tape Measure 3/8 Inch Wide, 0.008 Inch Thick
MI ITEM #06825693
MFR #120PN 120P 3/8IN X 240IN ARTISIAN TP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$236.10/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/16 in
  • Thickness
    0.0080 in

Details

  • Belt Clip
    No
  • Material
    Steel
  • Maximum Measurement
    240 in
  • Minimum Measurement
    0 in
  • PSC Code
    5210

Overview

Mfr description
120PN 120P 3/8IN X 240IN ARTISIAN TP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought