Motion
C1286N TAPE SURVEY/ENG.CHR.3/8"X100'

Lufkin - Tape Measure
C1286N TAPE SURVEY/ENG.CHR.3/8"X100'

100' x 3/8" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Metal Case
Mi Item #06825698
MFR #C1286N TAPE SURVEY/ENG.CHR.3/8"X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
C1286N TAPE SURVEY/ENG.CHR.3/8"X100'

100' x 3/8" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Metal Case
Mi Item #06825698
MFR #C1286N TAPE SURVEY/ENG.CHR.3/8"X100'

Mfr description
C1286N TAPE SURVEY/ENG.CHR.3/8"X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Metal
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)