Motion
261PTHN TAPE LONG CHALLENGE 3/8"X33'

Lufkin - Tape Measure
261PTHN TAPE LONG CHALLENGE 3/8"X33'

Tape Measure - 33 ft Blade Length, Yellow Blade Color
MI ITEM #06825699
MFR #261PTHN TAPE LONG CHALLENGE 3/8"X33'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
261PTHN TAPE LONG CHALLENGE 3/8"X33'

Tape Measure - 33 ft Blade Length, Yellow Blade Color
MI ITEM #06825699
MFR #261PTHN TAPE LONG CHALLENGE 3/8"X33'

Mfr description
261PTHN TAPE LONG CHALLENGE 3/8"X33'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    33 ft
  • Graduation
    1/8 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
  • UPC_NO
    037103298058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)