Motion
1293SM590N TAPE 15M OIL GAGE NUBIAN

Lufkin - Tape Measure
1293SM590N TAPE 15M OIL GAGE NUBIAN

50' x 13mm Silver Steel Blade Tape Measure Metric Equivalency Table Graduation, Metric Graduation Style, Chrome Steel Case
MI ITEM #06825711
MFR #1293SM590N TAPE 15M OIL GAGE NUBIAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
1293SM590N TAPE 15M OIL GAGE NUBIAN

50' x 13mm Silver Steel Blade Tape Measure Metric Equivalency Table Graduation, Metric Graduation Style, Chrome Steel Case
MI ITEM #06825711
MFR #1293SM590N TAPE 15M OIL GAGE NUBIAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1293SM590N TAPE 15M OIL GAGE NUBIAN

Specifications

  • Blade Material
    Steel
  • Blade Color
    Silver
  • PSC Code
    5210
  • Graduation Style
    Metric
  • Color
    Chrome
  • Case Material
    Steel
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought