Motion
CN129012SF5N TAPE F590 DBL DUTY OIL

Lufkin - Tape Measure
CN129012SF5N TAPE F590 DBL DUTY OIL

18' x 1/2" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Steel Case
Mi Item #06825713
MFR #CN129012SF5N TAPE F590 DBL DUTY OIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN129012SF5N TAPE F590 DBL DUTY OIL

18' x 1/2" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Steel Case
Mi Item #06825713
MFR #CN129012SF5N TAPE F590 DBL DUTY OIL

Mfr description
CN129012SF5N TAPE F590 DBL DUTY OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Steel
  • Color
    Chrome
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)