Motion
P2133DCALN TAPE P2133D CALIBRATED

Lufkin - Tape Measure
P2133DCALN TAPE P2133D CALIBRATED

33' x 1" Yellow Steel Blade Tape Measure 1/16" & 1/10 & 1/100' Graduation, Inch Graduation Style, Chrome ABS Plastic Case
Mi Item #06825716
MFR #P2133DCALN TAPE P2133D CALIBRATED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
P2133DCALN TAPE P2133D CALIBRATED

33' x 1" Yellow Steel Blade Tape Measure 1/16" & 1/10 & 1/100' Graduation, Inch Graduation Style, Chrome ABS Plastic Case
Mi Item #06825716
MFR #P2133DCALN TAPE P2133D CALIBRATED

Mfr description
P2133DCALN TAPE P2133D CALIBRATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/10, 1/100 ft, 1/16 in
  • Standout Length
    8.00 ft, 2.44 m

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)