Motion
CN1296SF590N TAPE OIL GAG.CHR/NUB

Lufkin - Tape Measure
CN1296SF590N TAPE OIL GAG.CHR/NUB

Tape Measure - 100 ft Blade Length
Mi Item #06825725
MFR #CN1296SF590N TAPE OIL GAG.CHR/NUB
Price$666.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CN1296SF590N TAPE OIL GAG.CHR/NUB

Tape Measure - 100 ft Blade Length
Mi Item #06825725
MFR #CN1296SF590N TAPE OIL GAG.CHR/NUB

Mfr description
CN1296SF590N TAPE OIL GAG.CHR/NUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$666.90/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Color
    Silver
  • Finish Coating
    Nickel, Chrome
  • Graduation Style
    D1
  • PSC Code
    5210
  • UPC_NO
    037103296801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)