Motion
S1291F590N TAPE OIL GAG.STAINLESS

Lufkin - Tape Measure
S1291F590N TAPE OIL GAG.STAINLESS

33' x 1/2" Silver Stainless Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Vinyl Clad Steel Case
Mi Item #06825729
MFR #S1291F590N TAPE OIL GAG.STAINLESS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
S1291F590N TAPE OIL GAG.STAINLESS

33' x 1/2" Silver Stainless Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Chrome Vinyl Clad Steel Case
Mi Item #06825729
MFR #S1291F590N TAPE OIL GAG.STAINLESS

Mfr description
S1291F590N TAPE OIL GAG.STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Blade Color
    Silver
  • Blade Material
    Stainless Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Chrome
  • Finish Coating
    Stainless Steel
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)