Motion
263PN TAPE LONG CHALLENGE 3/8"X50'

Lufkin - Tape Measure
263PN TAPE LONG CHALLENGE 3/8"X50'

50' x 3/8" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #06825733
MFR #263PN TAPE LONG CHALLENGE 3/8"X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
263PN TAPE LONG CHALLENGE 3/8"X50'

50' x 3/8" Silver Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #06825733
MFR #263PN TAPE LONG CHALLENGE 3/8"X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Blade Color
    Silver
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210

Overview

Mfr description
263PN TAPE LONG CHALLENGE 3/8"X50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought