Overview
Mfr description
Y1278N TAPE PEERLESS YEL CLAD 200'
Specifications
- Graduation1/8 in
- Blade MaterialSteel
- Blade ColorYellow
- PSC Code5210
- Graduation StyleInch
- Finish CoatingYellow
- ColorChrome
- Case MaterialVinyl Clad Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data